- Home
- /
- Lab Equipment & Supplies
- /
- Lab Instruments
- /
- Water Quality Testing
- /
- Water Testing Meter Accessories
- /
- Horse Blood Agar 5Percent 15X100mm Plate
Hardy Diagnostics
Horse Blood Agar 5Percent 15X100mm Plate
- Zoro #: G7879446
- Mfr #: A149
$889.56
- Item: Horse Blood Agar 5Percent 15X100mm Plate
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $889.56
Hardy Diagnostics #A149 Specifications
- Zoro #: G7879446
- Mfr #: A149
- Item: Horse Blood Agar 5Percent 15X100mm Plate
- Country of Origin (subject to change): United States
Description
Horse Blood Agar 5Percent 15X100mm Plate
Restrictions and Compliance
- Hazardous material
Reviews of Hardy Diagnostics #A149
Explore more
- HARDY DIAGNOSTICS Lj Lowenstein Jensen With Sodium Chlor C29
- HARDY DIAGNOSTICS Macconkey/Emb Eosin Methylene Blue Aga J58
- HARDY DIAGNOSTICS Mannitol Salt Agar Msa 15x100mm Plate G40
- HARDY DIAGNOSTICS Butterfields Phosphate Buffer 9ml 20x K209
- HARDY DIAGNOSTICS Macconkey Agar With Sorbitol Smac For G36
- HARDY DIAGNOSTICS Mcfarland Standard Latex Equivalent # 8 ML8
- SENSOREX Cmbntn pH Elctrd 2 Jnctn 12mm DN 13.5 Cp S224CD
- Hardy Diagnostics Water Testing Meter Accessories