This item is Discontinued.

Harley-Davidson Harley Davidson HDMC-SUNG-HDS0616-BL-3F-62 62-18-130 mm Rectangle Sunglasses; Blue HDMC-SUNG-HDS0616-BL-3F-62

Harley Davidson HDMC-SUNG-HDS0616-BL-3F-62 62-18-130 mm Rectangle Sunglasses; Blue (Discontinued)

  • Mfr # HDMC-SUNG-HDS0616-BL-3F-62
  • Zoro # G803912262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMC-SUNG-HDS0616-BL-3F-62
Zoro #
G803912262
UPC #
715583033849
Country of Origin
China

Description

You never know when the sun is going to shine so it would be wise to grab a pair of these hot new HDS0616 sunglasses from Harley-Davidson. Constructed from sturdy acetate materials the front is colored a rich navy blue which fades into a a matte black with a matte black bridge & soft textured temple tips. The lenses have a blue tint with a mirror coating which provides 100% UV protection. Harley-Davidson logos can be found on each arm & an additional logo can be found on the interior of the right arm.

Specifications
  • Color: Blue
  • Shape: Rectangle
  • Size: 62-18-130 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.