20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Harley Davidson Blue Mirror Safety Glasses

HARLEY DAVIDSON SAFETY EYEWEAR| Zoro #: G0688825| Mfr #: HD1302

$24.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688825 Mfr #: HD1302
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Eyewear Frame Design: WraparoundFrame Material: Polycarbonate
Item: Safety GlassesLens Color: Blue Mirror
Lens Coating: Anti-FogFrame Color: Black/Silver
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Includes: Cleaning Cloth
Primary Frame Color: Multi-ColorTemple Style: Flexible
Temple Color: BlackSeries: HD1300
Primary Lens Color: BlueCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Includes Cleaning Cloth, Standards ANSI Z87.1-2010, CSA-Z94.3

Product Reviews

Save 15%. Sign up for Z-mail.