Harley Davidson Brown Mirror Safety Glasses, Scratch-Resistant

HARLEY DAVIDSON SAFETY EYEWEAR| Zoro #: G1450671| Mfr #: HD700

$14.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450671 Mfr #: HD700
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Eyewear Frame Design: WraparoundFrame Material: Metal
Item: Safety GlassesLens Color: Brown Mirror
Lens Coating: Scratch-ResistantFrame Color: Gun Metal Gray
Standards: ANSI Z87.1-2010Series: HD700
Eyewear Frame Style: Half-FrameFoam Lined: No
Primary Lens Color: BrownPrimary Frame Color: Gray
Temple Style: Spring HingeCountry of Origin (subject to change): China

Product Description

Safety Glasses, Series HD700, Gender Unisex, Lens Color Brown Mirror, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gun Metal Gray, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Style Spring Hinge, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15%. Sign up for Z-mail.