Harley Davidson Clear Safety Glasses, Anti-Fog, Wraparound


$22.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470133 Mfr #: HD1300
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Design: WraparoundFrame Material: Polycarbonate
Includes: Cleaning ClothItem: Safety Glasses
Lens Color: ClearLens Coating: Anti-Fog
Frame Color: Black/SilverStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Primary Lens Color: ClearPrimary Frame Color: Multi-Color
Temple Style: FlexibleTemple Color: Black
Series: HD1300Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Includes Cleaning Cloth, Standards ANSI Z87.1-2010, CSA-Z94.3

Product Reviews

Save 15% when you sign up for Z-mail.