Harley Davidson Clear Safety Glasses, Scratch-Resistant, Wraparound


$10.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336027 Mfr #: HD1100
Photochromatic Lens: NoLens Coating: Scratch-Resistant
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexFrame Color: Black/Orange
Frame Design: WraparoundLens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Primary Lens Color: Clear
Temple Color: BlackSeries: HD1100
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Product Reviews

Save 15% when you sign up for Z-mail.