Harley Davidson Gray Safety Glasses, Anti-Fog, Wraparound

HARLEY DAVIDSON SAFETY EYEWEAR| Zoro #: G1115195| Mfr #: HD1301

$28.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115195 Mfr #: HD1301
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Design: WraparoundFrame Material: Polycarbonate
Item: Safety GlassesLens Color: Gray
Lens Coating: Anti-FogFrame Color: Black/Silver
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Includes: Cleaning Cloth
Temple Style: FlexibleTemple Color: Black
Series: HD1300Primary Lens Color: Gray
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Includes Cleaning Cloth, Standards ANSI Z87.1-2010, CSA-Z94.3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.