Harley Davidson Indoor/Outdoor Safety Glasses, Scratch-Resistant

HARLEY DAVIDSON SAFETY EYEWEAR| Zoro #: G1853783| Mfr #: HD401

$9.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853783 Mfr #: HD401
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Design: WraparoundFrame Material: Polycarbonate
Item: Safety GlassesLens Color: Indoor/Outdoor
Lens Coating: Scratch-ResistantFrame Color: Black
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Includes: Adjustable Retainer Cord
Series: HD400Primary Lens Color: Indoor/Outdoor
Primary Frame Color: BlackCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Retainer Cord, Standards ANSI Z87.1-2003, CSA Z94.3-2002

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.