Harley Davidson Silver Mirror Safety Glasses, Scratch-Resistant

HARLEY DAVIDSON SAFETY EYEWEAR| Zoro #: G2468742| Mfr #: HD402

$9.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468742 Mfr #: HD402
Photochromatic Lens: NoLens Coating: Scratch-Resistant
UV Protection: 99.9%Frame Material: polycarbonate
Lens Color: Silver MirrorLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexPrimary Lens Color: Mirror
Polarized Lens: NoFrame Design: Wraparound
Item: Safety GlassesLens Color: Silver Mirror
Lens Coating: Scratch-ResistantFrame Color: Black
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Includes: Adjustable Retainer Cord
Primary Frame Color: BlackSeries: HD400
Country of Origin (subject to change): United States

Product Description

Why risk losing precious eyesight due to flying particles when you can keep your eyes safe and protected with this pair of safety glasses from Harley Davidson Safety Eyewear when operating power tools. These HD400 series safety glasses feature silver mirror lenses with a scratch-resistant coating to go with the wraparound frame. These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.