Harley Davidson Silver Mirror Safety Glasses, Scratch-Resistant


$12.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025283 Mfr #: HD503
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Design: WraparoundFrame Material: Metal
Includes: Adjustable Nose Pads, Spring Hinge Temples, Flexible Temple TipsItem: Safety Glasses
Lens Color: Silver MirrorLens Coating: Scratch-Resistant
Frame Color: Silver MatteStandards: ANSI Z80.3
Series: HD500Primary Lens Color: Mirror
Primary Frame Color: SilverTemple Style: Spring Hinge
Country of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver Matte, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Includes Adjustable Nose Pads, Spring Hinge Temples, Flexible Temple Tips, Standards ANSI Z87.1-2010

Product Reviews

Save 15% when you sign up for Z-mail.