Harley Davidson Silver Mirror Safety Glasses, Scratch-Resistant


$13.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1849626 Mfr #: HD802
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Design: WraparoundItem: Safety Glasses
Lens Color: Silver MirrorLens Coating: Scratch-Resistant
Frame Color: Silver/Black/OrangeStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Series: HD800Safety Glasses Frame Style: Frameless
Foam Lined: NoPrimary Lens Color: Mirror
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Silver/Black/Orange, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.