Harper
#23 Fine-Sweeping Broom
Mfr # 233642
Zoro # G202697081
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Diameter 4
- Height 3.5
- Block Width 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Broom Handle Diameter | 4 |
Height | 3.5 |
Block Width | 5.7 in |
Details
Item | Fine Sweeping Broom |
Description
This Harper #23 Supersweep All-purpose Broom head features synthetic bristles that are split into several thinner bristles by a process known as "feathering." Feathered bristles will trap and pick up more dirt and dust than standard bristles, which saves you time by sweeping only once. The bristles on this broom are trimmed to 3-1/8"L and are ideal for dust and fine dirt on smooth surfaces. This broom works great on polished cement, wood, tile and linoleum floors in basements and shops. For indoor use only on dry surfaces.
Select head width from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall (2VNC2)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ57)
- ALL-SOURCE Plastic Nail Brush (641863)
- SIMPLE SCRUB Disposable Pad Refills, PK10 (DP100)
- HARPER #74 Supersweep All-Purpose Broom (7424)
- HARPER #23 Fine-Sweeping Broom (234242)
- HARPER WHISK BROOM CORN 8""HW (10779)
- HARPER Broom, Large Angle, Steel, 48" (477ND)
- HARPER Angle Broom with Dust Pan, 48" Metal Hndl (4048)
- HARPER BROOM JANITOR CORN 12""W (7020)
- O-CEDAR PowerCorner 158610 Angle Broom with Dust Pan, 12 in Sweep Face, Plastic Bristle, Black Bristle, 55 in L (175073)
- Harper Brooms