Harper
#23 Fine-Sweeping Broom
Mfr # 234242
Zoro # G402697102
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Broom Handle Diameter 5
- Block Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 |
Broom Handle Diameter | 5 |
Block Width | 5 in |
Description
This Harper #23 Supersweep All-purpose Broom head features synthetic bristles that are split into several thinner bristles by a process known as "feathering." Feathered bristles will trap and pick up more dirt and dust than standard bristles, which saves you time by sweeping only once. The bristles on this broom are trimmed to 3-1/8"L and are ideal for dust and fine dirt on smooth surfaces. This broom works great on polished cement, wood, tile and linoleum floors in basements and shops. For indoor use only on dry surfaces.
Select head width from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- ZEP Fabric Softener, Purple, 5 gal. (109635)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- HARPER Harper 10 in. W Corn Broom (469)
- HARPER Medium Surface Outdoor Push Broom, 24" (7324P1)
- HARPER Harper 8 in. W Soft Corn Broom (10779)
- HARPER Broom, 48" Metal Handle, Gray, 12" (10804A)
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- HARPER 16 in Sweep Face Push Broom Head, Orange (9616)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)