Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bench/Counter Brush, Synthetic, 8"

  • Zoro #: G1864313
  • Mfr #: 457-142
$12.33 /ea

Order in multiples of 2

  • Overall Length: 13 4/5 in
  • Item: Bench/Counter Brush,Synthetic,8"
  • Handle Color: Brown
See full product details
Orders over $75 ship free.

Harper #457-142 Specifications

  • Zoro #: G1864313
  • Mfr #: 457-142
Overall Length: 13 4/5 in Item: Bench/Counter Brush,Synthetic,8"
Handle Color: Brown Handle Length: 6 in
Color: Black Brush Width: 2 1/2 in
Temperature Resistant: No Bristle Material: Synthetic
Bristle Color: Tan Chemical Resistant: No
Trim Length: 2 in Handle Material: Wood
Brush Length: 8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Bristle Color Tan, Counter Brush, Overall Length 13 4/5 in, Bristle Material Synthetic, Trim Length 2 in, Handle Material Wood, Brush Length 8 in, Handle Length 6 in, Handle Color Brown, Color Coding System No, Brush Width 2 1/2 in, Brush Bristle Firmness Soft, Acid Resistant No, Temperature Resistant No, Chemical Resistant No, FDA Compliant No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Harper #457-142