Harper
BROOM JANITOR CORN 12""W
Mfr # 7020
Zoro # G103163173
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Block Width | 5.8 in |
Details
Item | Corn Broom |
Description
Harper 12 in. W Stiff Corn Broom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in FLAT URE, FITS VIPER (VR16003)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- HARPER Angle Broom with Whisk, Large, 54" (4042)
- HARPER Angle Broom with Dust Pan, 48" Metal Hndl (4048)
- HARPER #74 Supersweep All-Purpose Broom (7424)
- HARPER Corn Broom, Heavy Duty, 4 Sew, 3 lb. Wire (7020)
- HARPER #23 Fine-Sweeping Broom (233642)
- HARPER #23 Fine-Sweeping Broom (2324)
- BRUSKE PRODUCTS 29" Red bristle floor brush, brace , 60" bolt-on steel handle (2116-CS-X)
- Harper Brooms