Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mop Bucket and Wringer, 8-3/4 gal., Yellow

  • Zoro #: G1533170
  • Mfr #: HC0070YE42
$136.28
  • Overall Width: 13 1/2 in
  • Shape: Rectangular
  • Overall Height: 12 in
See full product details
This item ships free.

Harper #HC0070YE42 Specifications

  • Zoro #: G1533170
  • Mfr #: HC0070YE42
Overall Width: 13 1/2 in Shape: Rectangular
Overall Height: 12 in Capacity: 8 3/4 gal
Mechanism: Hand Operated Mop Capacity: 12 to 32 oz
Bucket/Pail Material: Plastic Caster Type: 3 in Nonmarking Swivel
Wringer Type: Side Press Color: Yellow
Overall Length: 18 1/2 in Item: Mop Bucket and Wringer,8-3/4 gal.,Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mop Bucket and Wringer, Capacity 8 3/4 gal, Color Yellow, Wringer Type Side Press, Mechanism Hand Operated, Mop Capacity 12 to 32 oz, Shape Rectangular, Bucket/Pail Material Plastic, Caster Type 3 in Nonmarking Swivel, Overall Height 12 in, Overall Length 18 1/2 in, Overall Width 13 1/2 in

Reviews of Harper #HC0070YE42