SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Chain Hoist, 6000 lb. Cap., 15 ft. Lft

HARRINGTON| Zoro #: G2469607| Mfr #: TCR3000P-15

$9395.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 17-11/16"Load Capacity: 6000 lb.Control: Pendant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469607 Mfr #: TCR3000P-15
Housing Length: 17-11/16"Load Capacity: 6000 lb.
Control: PendantStandards: ANSI/ASME B30.17
Lift Speed: 10 fpmHoist Lift: 15 ft.
Noise Level: 92 dBAReeving: 1
Hoist Mount: Hook Mounted - No TrolleyItem: Air Chain Hoist
Series: TCRInlet Size: 1/2" NPT
Air Consumption: 71 scfmAir Pressure: 90 psi
Color: YellowBrake: Self Adjusting
Includes: Case Hardended Load Chain, Chain Container, Limit Switches, Built in Load LimiterFinish: Acrylic Resin Paint
Manufacturers Warranty Length: 1 yr.Housing Width: 8-29/32"
Min. Between Hooks: 22-3/16"Country of Origin (subject to change): Japan

Description

Air Chain Hoist, Load Capacity 6000 lb., Series TCR, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 15 ft., Lift Speed 10 fpm, Min. Between Hooks 22-3/16 In., Reeving 1, Housing Length 17-11/16 In., Housing Width 8-29/32 In., Brake Self Adjusting, Air Consumption 71 scfm, Air Pressure 90 psi, Yellow, Finish Acrylic Resin Paint, Inlet Size 1/2 In. NPT, Noise Level 92 dBA, Standards ANSI/ASME B30.17

Reviews