Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley

  • Zoro #: G0489489
  • Mfr #: SEQ005SD-15
$2,689.32
  • Voltage: 115V
  • Housing Length: 18 in
  • Brake: Pull Rotor
See full product details
This item ships free.

Harrington #SEQ005SD-15 Specifications

  • Zoro #: G0489489
  • Mfr #: SEQ005SD-15
Voltage: 115V Housing Length: 18 in
Brake: Pull Rotor Housing Width: 14 13/32 in
Control: 110v Reeving: 1
Lubrication: Oil Bath Control Cord: 11 ft
Classification: H4 Min. Between Hooks: 17 5/16 in
Fits Brand: Harrington Hoists Inc Fits Beam Height: 15 in
Fits Beam Flange W: 12 in Phase: 1
Motor HP: 1 hp Item: Electric Chain Hoist
Housing Depth: 9 7/64 in Min. Radius Curve: 10 in
Includes: Chain Container Finish: Epoxy painted
Trolley Configuration: Hook Mounted Manufacturers Warranty Length: 3 yr
Hz: 60 Electric Hoist Item: Chain Hoist
Standards: UL 508, 508A 1004, CSA C22.2 NO. 33, 14-13, 66, ASME H4, ISO 1/8-1/2T M6; 1T M5, FEM 1/8-1/2T 3m; 1T 2m, ASME HST-4 Clutch: Friction
Load Capacity: 1,000 lb Hoist Mount: Hook Mounted - No Trolley
Hoist Lift: 15 ft Thermal Protection: yes
Color: Yellow Lift Speed: 25/4.2 fpm
Amps @ Low Volts: 14.8 A Number of Speeds: 2
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Chain Hoist, Load Capacity 1,000 lb, Hoist Lift 15 ft, Classification H4, Number of Speeds 2, Lift Speed 25/4.2 fpm, Motor HP 1 hp, Voltage 115, 1 Phase, Min. Between Hooks 17 5/16 in, 14.8 A Amps @ Low Volts, Housing Depth 9 7/64 in, Housing Length 18 in, Housing Width 14 13/32 in, Reeving 1, Brake Pull Rotor, Clutch Friction, Control 110v, Control Cord 11 ft, Yellow, Finish Epoxy painted, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Fits Beam Flange W 12 in, Fits Beam Height 15 in

Reviews of Harrington #SEQ005SD-15