KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 1000 lb., 10 ft.

HARRINGTON| Zoro #: G1047812| Mfr #: NER005SD-10

$3189.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 10 ft.
Housing Width: 8-19/32"
Reeving: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047812 Mfr #: NER005SD-10
Hoist Lift: 10 ft.Housing Width: 8-19/32"
Reeving: 1Clutch: Friction
Lift Speed: 29/5 fpmNumber of Speeds: 2
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Phase: 3Electric Hoist Item: Chain Hoist
Classification: H4Voltage: 460
Control: 110V Push Button Control PendantFinish: Electrostatic Enamel
Standards: ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHSMin. Between Hooks: 14-5/8"
Housing Length: 22-5/16"Housing Depth: 7-1/2"
Load Capacity: 1000 lb.Color: Yellow
Brake: DC CurrentAmps @ Low Volts: 2.7
Lubrication: Oil BathMotor HP: 1.2
Control Cord: 6 ft.Thermal Protection: yes
Manufacturers Warranty Length: 3 Years; 10 Year Brake WarrantyCountry of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 2, Lift Speed 29/5 fpm, Motor HP 1.2, Voltage 460, 3 Phase, Min. Between Hooks 14-5/8 In., 2.7 Amps @ Low Volts, Housing Depth 7-1/2 In., Housing Length 22-5/16 In., Housing Width 8-19/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews