BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Chain Hoist, 1000 lb., 20 ft.

HARRINGTON| Zoro #: G1536437| Mfr #: NER005SD-20

$3364.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reeving: 1Clutch: FrictionStandards: ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536437 Mfr #: NER005SD-20
Reeving: 1Clutch: Friction
Standards: ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHSHousing Width: 8-19/32"
Hoist Lift: 20 ft.Electric Hoist Item: Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyBrake: DC Current
Lift Speed: 29/5 fpmLoad Capacity: 1000 lb.
Item: Electric Chain HoistThermal Protection: yes
Finish: Electrostatic EnamelIncludes: Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Number of Speeds: 2Control: 110V Push Button Control Pendant
Color: YellowPhase: 3
Voltage: 460Min. Between Hooks: 14-5/8"
Control Cord: 16 ft.Housing Depth: 7-1/2"
Housing Length: 22-5/16"Classification: H4
Lubrication: Oil BathMotor HP: 1.2
Amps @ Low Volts: 2.7Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 2, Lift Speed 29/5 fpm, Motor HP 1.2, Voltage 460, 3 Phase, Min. Between Hooks 14-5/8 In., 2.7 Amps @ Low Volts, Housing Depth 7-1/2 In., Housing Length 22-5/16 In., Housing Width 8-19/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews