KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 1000 lb., 20 ft.

HARRINGTON| Zoro #: G0692212| Mfr #: SNER005L-20

$2002.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 20 ft.
Housing Width: 9-15/16"
Reeving: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692212 Mfr #: SNER005L-20
Hoist Lift: 20 ft.Housing Width: 9-15/16"
Reeving: 1Clutch: Friction
Lift Speed: 7 fpmNumber of Speeds: 1
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H4Voltage: 115/230
Control: 110V Push Button Control PendantFinish: Electrostatic Enamel
Standards: ASME B30.16, ASME HST-1, NFPA 70Min. Between Hooks: 14"
Housing Length: 14"Housing Depth: 6-5/8"
Load Capacity: 1000 lb.Color: Yellow
Brake: Pull Rotor MotorAmps @ Low Volts: 7.7
Lubrication: Oil BathMotor HP: 0.34
Control Cord: 16 ft.Thermal Protection: No
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 7 fpm, Motor HP 0.34, Voltage 115/230, 1 Phase, Min. Between Hooks 14 In., 7.7 Amps @ Low Volts, Housing Depth 6-5/8 In., Housing Length 14 In., Housing Width 9-15/16 In., Reeving 1, Brake Pull Rotor Motor, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection No

Reviews