SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Chain Hoist, 1000 lb., 20 ft.

HARRINGTON| Zoro #: G0889515| Mfr #: SNER005S-20

$2373.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.Lubrication: Oil BathControl: 110V Push Button Control Pendant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889515 Mfr #: SNER005S-20
Load Capacity: 1000 lb.Lubrication: Oil Bath
Control: 110V Push Button Control PendantHoist Lift: 20 ft.
Reeving: 1Motor HP: 0.6
Hoist Mount: Hook Mounted - No TrolleyClutch: Friction
Classification: H4Color: Yellow
Includes: Chain ContainerHousing Length: 14-19/32"
Standards: ASME B30.16, ASME HST-1, NFPA 70Item: Electric Chain Hoist
Housing Depth: 7-1/2"Number of Speeds: 1
Amps @ Low Volts: 16.9Finish: Electrostatic Enamel
Control Cord: 16 ft.Lift Speed: 15 fpm
Manufacturers Warranty Length: 1 yr.Brake: Pull Rotor Motor
Thermal Protection: NoVoltage: 115/230
Electric Hoist Item: Chain HoistPhase: 1
Housing Width: 10-13/16"Min. Between Hooks: 14-5/8"
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.6, Voltage 115/230, 1 Phase, Min. Between Hooks 14-5/8 In., 16.9 Amps @ Low Volts, Housing Depth 7-1/2 In., Housing Length 14-19/32 In., Housing Width 10-13/16 In., Reeving 1, Brake Pull Rotor Motor, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection No

Reviews