KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 125 lb., 6 ft.

HARRINGTON| Zoro #: G0610014| Mfr #: ED125DA-6

$2604.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 125 lb.
Voltage: 120
Motor HP: 0.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610014 Mfr #: ED125DA-6
Load Capacity: 125 lb.Voltage: 120
Motor HP: 0.4Number of Speeds: 1
Reeving: 1Housing Width: 7-29/32"
Phase: 1Amps @ Low Volts: 5.0
Item: Electric Chain HoistHoist Mount: Hook Mounted - No Trolley
Min. Between Hooks: 37-7/32"Color: White
Brake: DC CurrentControl Cord: 6 ft.
Includes: Chain ContainerLift Speed: 69 fpm
Control: 110V Push Button Control PendantThermal Protection: No
Finish: Electrostatic EnamelHousing Depth: 13-13/32"
Classification: H2Electric Hoist Item: Chain Hoist
Hz: 60Manufacturers Warranty Length: 1 YEAR
Clutch: FrictionHousing Length: 14-19/32"
Lubrication: Oil BathHoist Lift: 6 ft.
Standards: ASME B30.16, ASME HST-1, NFPA 70Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 125 lb., Hoist Lift 6 ft., Classification H2, Number of Speeds 1, Lift Speed 69 fpm, Motor HP 0.4, Voltage 120, 1 Phase, Min. Between Hooks 37-7/32 In., 5.0 Amps @ Low Volts, Housing Depth 13-13/32 In., Housing Length 14-19/32 In., Housing Width 7-29/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., White, Finish Electrostatic Enamel, 60 Hz, Lubrication Oil Bath, Thermal Protection No

Reviews