BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Chain Hoist, 2000 lb., 15 ft.

HARRINGTON| Zoro #: G1528886| Mfr #: NER010LD-15

$3562.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reeving: 1Clutch: FrictionStandards: ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528886 Mfr #: NER010LD-15
Reeving: 1Clutch: Friction
Standards: ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHSHousing Width: 9-11/16"
Hoist Lift: 15 ft.Electric Hoist Item: Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyBrake: DC Current
Lift Speed: 14/2.5 fpmLoad Capacity: 2000 lb.
Item: Electric Chain HoistThermal Protection: yes
Finish: Electrostatic EnamelIncludes: Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Number of Speeds: 2Control: 110V Push Button Control Pendant
Color: YellowPhase: 3
Voltage: 460Min. Between Hooks: 16-15/16"
Control Cord: 11 ft.Housing Depth: 8-5/16"
Housing Length: 24-3/32"Classification: H4
Lubrication: Oil BathMotor HP: 1.2
Amps @ Low Volts: 2.7Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 2, Lift Speed 14/2.5 fpm, Motor HP 1.2, Voltage 460, 3 Phase, Min. Between Hooks 16-15/16 In., 2.7 Amps @ Low Volts, Housing Depth 8-5/16 In., Housing Length 24-3/32 In., Housing Width 9-11/16 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 11 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews