KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 500 lb., 20 ft.

HARRINGTON| Zoro #: G0627112| Mfr #: SNER003S-20

$2366.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 22-3/16"
Finish: Electrostatic Enamel
Thermal Protection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627112 Mfr #: SNER003S-20
Housing Length: 22-3/16"Finish: Electrostatic Enamel
Thermal Protection: NoHousing Width: 9-15/16"
Lubrication: Oil BathLift Speed: 14 fpm
Number of Speeds: 1Housing Depth: 6-5/8"
Control: 110V Push Button Control PendantIncludes: Chain Container
Voltage: 115/230Standards: ASME B30.16, ASME HST-1, NFPA 70
Load Capacity: 500 lb.Clutch: Friction
Motor HP: 0.34Brake: Pull Rotor Motor
Manufacturers Warranty Length: 1 YEARReeving: 1
Amps @ Low Volts: 7.7Classification: H4
Phase: 1Hoist Mount: Hook Mounted - No Trolley
Hoist Lift: 20 ft.Color: Yellow
Min. Between Hooks: 13-13/16"Item: Electric Chain Hoist
Control Cord: 16 ft.Electric Hoist Item: Chain Hoist
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 500 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 0.34, Voltage 115/230, 1 Phase, Min. Between Hooks 13-13/16 In., 7.7 Amps @ Low Volts, Housing Depth 6-5/8 In., Housing Length 22-3/16 In., Housing Width 9-15/16 In., Reeving 1, Brake Pull Rotor Motor, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection No

Reviews