KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 6000 lb., 10 ft.

HARRINGTON| Zoro #: G1708043| Mfr #: SNER030C-10

$3605.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 10 ft.
Housing Width: 13-3/16"
Reeving: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708043 Mfr #: SNER030C-10
Hoist Lift: 10 ft.Housing Width: 13-3/16"
Reeving: 2Clutch: Friction
Lift Speed: 3.5 fpmNumber of Speeds: 1
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H4Voltage: 115/230
Control: 110V Push Button Control PendantFinish: Electrostatic Enamel
Standards: ASME B30.16, ASME HST-1, NFPA 70Min. Between Hooks: 29-1/2"
Housing Length: 29-1/2"Housing Depth: 8-5/16"
Load Capacity: 6000 lb.Color: Yellow
Brake: Pull Rotor MotorAmps @ Low Volts: 23.9
Lubrication: Oil BathMotor HP: 1.2
Control Cord: 6 ft.Thermal Protection: No
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 6000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 3.5 fpm, Motor HP 1.2, Voltage 115/230, 1 Phase, Min. Between Hooks 29-1/2 In., 23.9 Amps @ Low Volts, Housing Depth 8-5/16 In., Housing Length 29-1/2 In., Housing Width 13-3/16 In., Reeving 2, Brake Pull Rotor Motor, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection No

Reviews