Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Chain Hoist, 6000 lb., 20 ft., Hook Mounted - No Trolley
  • Zoro #: G0297534
  • Mfr #: SNER030C-20
$4,448.87
  • Classification: H4
  • Housing Depth: 8-5/16"
  • Brake: Pull Rotor Motor
See full product details
This item ships free.

Harrington #SNER030C-20 Specifications

  • Zoro #: G0297534
  • Mfr #: SNER030C-20
Classification: H4 Housing Depth: 8-5/16"
Brake: Pull Rotor Motor Lubrication: Oil Bath
Lift Speed: 3.5 fpm Number of Speeds: 1
Control Cord: 16 ft. Manufacturers Warranty Length: 1 yr.
Item: Electric Chain Hoist Load Capacity: 6000 lb.
Electric Hoist Item: Chain Hoist Includes: Chain Container
Thermal Protection: No Min. Between Hooks: 29-1/2"
Clutch: Friction Trolley Configuration: Hook Mounted
Color: Yellow Finish: Electrostatic Enamel
Voltage: 115/230V Control: 110V Push Button Control Pendant
Motor HP: 1.2 Standards: ASME H4, ISO M5 or M4, FEM 2m or 1Am, ANSI/ASME B30.16, ASME HST-1M, NFPA70, UL1340, RoHS
Housing Length: 29-1/2" Amps @ Low Volts: 23.9
Hoist Mount: Hook Mounted - No Trolley Fits Brand: Harrington Hoists Inc
Hoist Lift: 20 ft. Reeving: 2
Housing Width: 13-3/16" Phase: 1
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

  • 60 minute, H4 rated, fan cooled motor for the most demanding applications
  • Pull-rotor electric brake is self-adjusting and virtually maintenance-free
  • Ability to accommodate very long lifts
  • Compact, low headroom design
  • Completely sealed body suitable for harsh indoor or outdoor environments - IP55 rated
  • unique chain guide
  • Hinged control panel
  • Durable load sheave

Technical Guides

Reviews of Harrington #SNER030C-20