KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist w/Trolley, 1000 lb.

HARRINGTON| Zoro #: G2450901| Mfr #: NERM005L-L-10

$4237.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Voltage: 230/460
Fits Beam Flange W: 2-9/32" to 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450901 Mfr #: NERM005L-L-10
Load Capacity: 1000 lb.Voltage: 230/460
Fits Beam Flange W: 2-9/32" to 5"Motor HP: 0.75
Number of Speeds: 1Reeving: 1
Housing Width: 15-19/32"Phase: 3
Amps @ Low Volts: 6.65Item: Electric Chain Hoist
Hoist Mount: Motorized TrolleyMin. Between Hooks: 15-5/8"
Color: YellowBrake: DC Current
Min. Radius Curve: 31-1/2"Control Cord: 6 ft.
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerLift Speed: 15 fpm
Control: 110V Push Button Control PendantThermal Protection: yes
Finish: Electrostatic EnamelHousing Depth: 12-5/8"
Classification: H4Electric Hoist Item: Chain Hoist
Manufacturers Warranty Length: 3 Years; 10 Year Brake WarrantyTrolley Speed: 40 fpm
Clutch: FrictionHousing Length: 20-3/16"
Trolley Wheel Dia.: 2"Lubrication: Oil Bath
Hoist Lift: 10 ft.Standards: ASME B30.16, UL1340
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230/460, 3 Phase, Min. Between Hooks 15-5/8 In., 6.65 Amps @ Low Volts, Housing Depth 12-5/8 In., Housing Length 20-3/16 In., Housing Width 15-19/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews