KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist w/Trolley, 2000 lb.

HARRINGTON| Zoro #: G2311041| Mfr #: NERM010L-L-10

$4499.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Manufacturers Warranty Length: 3 Years; 10 Year Brake Warranty
Item: Electric Chain Hoist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311041 Mfr #: NERM010L-L-10
Number of Speeds: 1Manufacturers Warranty Length: 3 Years; 10 Year Brake Warranty
Item: Electric Chain HoistFits Beam Flange W: 2-9/32" to 5"
Min. Radius Curve: 31-1/2"Trolley Wheel Dia.: 2"
Classification: H4Hoist Lift: 10 ft.
Housing Length: 23-3/16"Clutch: Friction
Load Capacity: 2000 lb.Trolley Speed: 40 fpm
Phase: 3Motor HP: 1.2
Color: yellowIncludes: Motorized Trolley, Guardian Smart Brake, Chain Container
Control Cord: 6 ft.Brake: DC Current
Voltage: 230/460Reeving: 1
Control: 110V Push Button Control PendantElectric Hoist Item: Chain Hoist
Housing Depth: 14"Housing Width: 15-19/32"
Lubrication: Oil BathStandards: ASME B30.16, UL1340
Lift Speed: 14 fpmMin. Between Hooks: 17"
Amps @ Low Volts: 8.0Finish: Electrostatic Enamel
Thermal Protection: yesHoist Mount: Motorized Trolley
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 1.2, Voltage 230/460, 3 Phase, Min. Between Hooks 17 In., 8.0 Amps @ Low Volts, Housing Depth 14 In., Housing Length 23-3/16 In., Housing Width 15-19/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews