Electric Chain Hoist w/Trolley, 2000 lb.

HARRINGTON| Zoro #: G0684433| Mfr #: NERM010S-L-20

$5936.35 /ea

This item ships free. Details.Standard ground shipping.
Load Capacity: 2000 lb.Lubrication: Oil BathControl: 110V Push Button Control Pendant
Save 15%. Sign up for Z-mail.


Zoro #: G0684433 Mfr #: NERM010S-L-20
Load Capacity: 2000 lb.Lubrication: Oil Bath
Control: 110V Push Button Control PendantHoist Lift: 20 ft.
Min. Radius Curve: 31-1/2"Reeving: 1
Motor HP: 2.4Hoist Mount: Motorized Trolley
Clutch: FrictionBrake: DC Current
Classification: H4Color: Yellow
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerHousing Length: 23-1/2"
Standards: ASME B30.16, UL1340Item: Electric Chain Hoist
Trolley Wheel Dia.: 2"Housing Depth: 14"
Number of Speeds: 1Amps @ Low Volts: 5.6
Finish: Electrostatic EnamelControl Cord: 16 ft.
Lift Speed: 28 fpmFits Beam Flange W: 2-9/32" to 5"
Thermal Protection: yesVoltage: 230/460
Trolley Speed: 40 fpmElectric Hoist Item: Chain Hoist
Phase: 3Housing Width: 15-19/32"
Country of Origin (subject to change): Japan


Chain Hoist, Load Capacity 2000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 28 fpm, Motor HP 2.4, Voltage 230/460, 3 Phase, Min. Between Hooks 17-7/64 In., 5.6 Amps @ Low Volts, Housing Depth 14 In., Housing Length 23-1/2 In., Housing Width 15-19/32 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes