KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist w/Trolley, 4000 lb.

HARRINGTON| Zoro #: G0396611| Mfr #: NERM020L-L-10

$5915.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 10 ft.
Trolley Wheel Dia.: 2-13/32"
Housing Width: 16-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396611 Mfr #: NERM020L-L-10
Hoist Lift: 10 ft.Trolley Wheel Dia.: 2-13/32"
Housing Width: 16-7/16"Reeving: 1
Clutch: FrictionLift Speed: 14 fpm
Number of Speeds: 1Hoist Mount: Motorized Trolley
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerPhase: 3
Electric Hoist Item: Chain HoistClassification: H4
Voltage: 230/460Min. Radius Curve: 31-1/2"
Control: 110V Push Button Control PendantFinish: Electrostatic Enamel
Standards: ASME B30.16, UL1340Trolley Speed: 40 fpm
Min. Between Hooks: 22-7/16"Housing Length: 25-7/16"
Housing Depth: 19-7/16"Load Capacity: 4000 lb.
Color: YellowBrake: DC Current
Amps @ Low Volts: 11.8Lubrication: Oil Bath
Motor HP: 2.4Control Cord: 6 ft.
Thermal Protection: yesManufacturers Warranty Length: 3 Years; 10 Year Brake Warranty
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 2.4, Voltage 230/460, 3 Phase, Min. Between Hooks 22-7/16 In., 11.8 Amps @ Low Volts, Housing Depth 19-7/16 In., Housing Length 25-7/16 In., Housing Width 16-7/16 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews