KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist w/Trolley, 4000 lb.

HARRINGTON| Zoro #: G1532203| Mfr #: NERM020S-L-20

$7312.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 20 ft.
Trolley Wheel Dia.: 2-13/32"
Housing Width: 16-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532203 Mfr #: NERM020S-L-20
Hoist Lift: 20 ft.Trolley Wheel Dia.: 2-13/32"
Housing Width: 16-7/16"Reeving: 1
Clutch: FrictionLift Speed: 28 fpm
Number of Speeds: 1Hoist Mount: Motorized Trolley
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerPhase: 3
Electric Hoist Item: Chain HoistClassification: H4
Voltage: 230/460Min. Radius Curve: 31-1/2"
Control: 110V Push Button Control PendantFinish: Electrostatic Enamel
Standards: ASME B30.16, UL1340Trolley Speed: 40 fpm
Min. Between Hooks: 23"Housing Length: 27-19/32"
Housing Depth: 20"Load Capacity: 4000 lb.
Color: YellowBrake: DC Current
Amps @ Low Volts: 16.4Lubrication: Oil Bath
Motor HP: 4.7Control Cord: 16 ft.
Thermal Protection: yesManufacturers Warranty Length: 3 Years; 10 Year Brake Warranty
Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 28 fpm, Motor HP 4.7, Voltage 230/460, 3 Phase, Min. Between Hooks 23 In., 16.4 Amps @ Low Volts, Housing Depth 20 In., Housing Length 27-19/32 In., Housing Width 16-7/16 In., Reeving 1, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes

Reviews