Electric Chain Hoist w/Trolley, 6000 lb.

HARRINGTON |Zoro #: G1299864|Mfr #: NERM030C-L-10

$7,398.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299864 Mfr #: NERM030C-L-10
Voltage: 230/460Color: Yellow
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerStandards: ASME B30.16, UL1340
Finish: Electrostatic EnamelTrolley Configuration: Motorized Trolley
Phase: 3Clutch: Friction
Classification: H4Thermal Protection: Yes
Manufacturers Warranty Length: 3 Years; 10 Year Brake WarrantyLubrication: Oil Bath
Control: 110V Push Button Control PendantBrake: DC Current
Item: Electric Chain HoistTrolley Speed: 40 fpm
Number of Speeds: 1Headroom: 32-15/16"
Flange Width: 3-7/32" to 6-3/16"Minimum Radius Curve: 39-7/16"
Reeving: 2Trolley Wheel Dia.: 2-45/64"
Load Capacity: 6000 lb.Min. Between Hooks: 32-15/16"
Motor HP: 4.7Lift Speed: 17 fpm
Amps @ Low Volts: 19.6Lift: 10 ft.
Housing Width: 17-7/16"Housing Length: 27-19/32"
Housing Depth: 30"Control Cord: 6 ft.
Country of Origin (subject to change): Japan

Product Description

Electric Chain Hoist, Load Capacity 6000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 17 fpm, Motor HP 4.7, Voltage 230/460, 3 Phase, Min. Between Hooks 32-15/16 In., 19.6 Amps @ Low Volts, Housing Depth 30 In., Housing Length 27-19/32 In., Housing Width 17-7/16 In., Headroom 32-15/16 In., Reeving 2, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 6 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath

Product Reviews

Save 15% when you sign up for Z-mail.