KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist w/Trolley, 6000 lb.

HARRINGTON| Zoro #: G1603926| Mfr #: NERM030C-L-15

$7317.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 15 ft.
Trolley Wheel Dia.: 2-45/64"
Housing Width: 17-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603926 Mfr #: NERM030C-L-15
Hoist Lift: 15 ft.Trolley Wheel Dia.: 2-45/64"
Housing Width: 17-7/16"Reeving: 2
Clutch: FrictionLift Speed: 17 fpm
Number of Speeds: 1Hoist Mount: Motorized Trolley
Includes: Motorized Trolley, Guardian Smart Brake, Chain ContainerPhase: 3
Electric Hoist Item: Chain HoistClassification: H4
Voltage: 230/460Control: 110V Push Button Control Pendant
Finish: Electrostatic EnamelStandards: ASME B30.16, UL1340
Trolley Speed: 40 fpmMin. Between Hooks: 32-15/16"
Housing Length: 27-19/32"Housing Depth: 30"
Load Capacity: 6000 lb.Color: Yellow
Brake: DC CurrentAmps @ Low Volts: 19.6
Lubrication: Oil BathMotor HP: 4.7
Control Cord: 11 ft.Thermal Protection: yes
Manufacturers Warranty Length: 3 Years; 10 Year Brake WarrantyCountry of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 6000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 17 fpm, Motor HP 4.7, Voltage 230/460, 3 Phase, Min. Between Hooks 32-15/16 In., 19.6 Amps @ Low Volts, Housing Depth 30 In., Housing Length 27-19/32 In., Housing Width 17-7/16 In., Reeving 2, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 11 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm

Reviews