SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Chain Hoist w/Trolley, 6000 lb.

HARRINGTON| Zoro #: G2058427| Mfr #: NERM030C-L-20

$7847.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 6000 lb.Lubrication: Oil BathControl: 110V Push Button Control Pendant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058427 Mfr #: NERM030C-L-20
Load Capacity: 6000 lb.Lubrication: Oil Bath
Control: 110V Push Button Control PendantHoist Lift: 20 ft.
Reeving: 2Motor HP: 4.7
Hoist Mount: Motorized TrolleyClutch: Friction
Brake: DC CurrentClassification: H4
Color: YellowIncludes: Motorized Trolley, Guardian Smart Brake, Chain Container
Housing Length: 27-19/32"Standards: ASME B30.16, UL1340
Item: Electric Chain HoistTrolley Wheel Dia.: 2-45/64"
Housing Depth: 30"Number of Speeds: 1
Amps @ Low Volts: 16.4Finish: Electrostatic Enamel
Control Cord: 16 ft.Lift Speed: 17 fpm
Thermal Protection: yesVoltage: 230/460
Trolley Speed: 40 fpmElectric Hoist Item: Chain Hoist
Phase: 3Housing Width: 17-7/16"
Min. Between Hooks: 32-15/16"Country of Origin (subject to change): Japan

Description

Chain Hoist, Load Capacity 6000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 17 fpm, Motor HP 4.7, Voltage 230/460, 3 Phase, Min. Between Hooks 32-15/16 In., 16.4 Amps @ Low Volts, Housing Depth 30 In., Housing Length 27-19/32 In., Housing Width 17-7/16 In., Reeving 2, Brake DC Current, Clutch Friction, Control 110V Push Button Control Pendant, Control Cord 16 ft., Yellow, Finish Electrostatic Enamel, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm

Reviews