KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lever Chain Hoist, 2000 lb., Lift 10 ft.

HARRINGTON| Zoro #: G1711263| Mfr #: LB010-10

$496.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.
Standards: ANSI/ASME B30.21
Includes: Safety Latch Hooks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711263 Mfr #: LB010-10
Load Capacity: 2000 lb.Standards: ANSI/ASME B30.21
Includes: Safety Latch HooksHoist Mount: Hook Mounted - No Trolley
Chain: ManganeseChain Length: 11 ft.
Finish: Electrostatic EnamelReeving: 1
Manufacturers Warranty Length: 1 yr.Lever Length: 9-5/8"
Item: Lever Chain HoistPull to Lift Rated Load: 72 lb.
Min. Between Hooks: 11-13/16"Hoist Overload Protection: No
Hoist Lift: 10 ft.Brake: Weston Style Load Brake
Hook Opening: 1-1/8"Country of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 2000 lb., Hoist Lift 10 ft., Hook Opening 1-1/8 In., Min. Between Hooks 11-13/16 In., Pull to Lift Rated Load 72 lb., Lever Length 9-5/8 In., Brake Weston Style Load Brake, Reeving 1, Chain Manganese, Chain Length 11 ft., Finish Electrostatic Enamel, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Reviews