BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lever Chain Hoist, 3000 lb., Lift 10 ft.

HARRINGTON| Zoro #: G1582874| Mfr #: LB015-10

$614.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reeving: 1Finish: Electrostatic EnamelStandards: ANSI/ASME B30.21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582874 Mfr #: LB015-10
Reeving: 1Finish: Electrostatic Enamel
Standards: ANSI/ASME B30.21Includes: Safety Latch Hooks
Hoist Lift: 10 ft.Hoist Overload Protection: No
Hoist Mount: Hook Mounted - No TrolleyMin. Between Hooks: 13-13/64"
Chain Length: 11 ft.Brake: Weston Style Load Brake
Load Capacity: 3000 lb.Pull to Lift Rated Load: 64 lb.
Manufacturers Warranty Length: 1 yr.Item: Lever Chain Hoist
Hook Opening: 1-5/16"Chain: Manganese
Lever Length: 10-3/8"Country of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 3000 lb., Hoist Lift 10 ft., Hook Opening 1-5/16 In., Min. Between Hooks 13-13/64 In., Pull to Lift Rated Load 64 lb., Lever Length 10-3/8 In., Brake Weston Style Load Brake, Reeving 1, Chain Manganese, Chain Length 11 ft., Finish Electrostatic Enamel, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Reviews