Lever Chain Hoist, 6000 lb., Lift 10 ft.

HARRINGTON| Zoro #: G1910316| Mfr #: LB030-10

$706.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Mount: Hook Mounted - No Trolley
Finish: Electrostatic Enamel
Hoist Lift: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910316 Mfr #: LB030-10
Hoist Mount: Hook Mounted - No TrolleyFinish: Electrostatic Enamel
Hoist Lift: 10 ft.Min. Between Hooks: 15-39/64"
Brake: Weston Style Load BrakeLever Length: 16-5/16"
Reeving: 1Load Capacity: 6000 lb.
Chain: ManganeseStandards: ANSI/ASME B30.21
Includes: Safety Latch HooksManufacturers Warranty Length: 1 yr.
Item: Lever Chain HoistHoist Overload Protection: No
Hook Opening: 1-1/2"Pull to Lift Rated Load: 69 lb.
Chain Length: 11 ft.Country of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 6000 lb., Hoist Lift 10 ft., Hook Opening 1-1/2 In., Min. Between Hooks 15-39/64 In., Pull to Lift Rated Load 69 lb., Lever Length 16-5/16 In., Brake Weston Style Load Brake, Reeving 1, Chain Manganese, Chain Length 11 ft., Finish Electrostatic Enamel, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Reviews