SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lever Slip Clutch Chain Hoist, 1500 lb.

HARRINGTON| Zoro #: G1335467| Mfr #: LB008-SC-5

$571.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI/ASME B30.21Hoist Mount: Hook Mounted - No TrolleyItem: Lever Chain Hoist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335467 Mfr #: LB008-SC-5
Standards: ANSI/ASME B30.21Hoist Mount: Hook Mounted - No Trolley
Item: Lever Chain HoistHook Opening: 15/16"
Load Capacity: 1500 lb.Brake: Weston Style Load Brake with Slip Clutch
Chain Length: 6 ft.Manufacturers Warranty Length: 1 yr.
Reeving: 1Includes: Safety Latch Hooks
Lever Length: 14-3/8"Min. Between Hooks: 11"
Finish: PaintedHoist Overload Protection: Yes
Hoist Lift: 5 ft.Chain: Nickle Plated
Country of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 1500 lb., Hoist Lift 5 ft., Hook Opening 15/16 In., Min. Between Hooks 11 In., Pull to Lift Rated Load 36 lb., Lever Length 14-3/8 In., Brake Weston Style Load Brake with Slip Clutch, Reeving 1, Chain Nickle Plated, Chain Length 6 ft., Finish Painted, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection Yes, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Reviews