Lever Slip Clutch Chain Hoist, 6000 lb.

HARRINGTON| Zoro #: G1693185| Mfr #: LB030-SC-5

$927.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hook Opening: 1-1/2"
Reeving: 1
Chain Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693185 Mfr #: LB030-SC-5
Hook Opening: 1-1/2"Reeving: 1
Chain Length: 6 ft.Includes: Safety Latch Hooks
Min. Between Hooks: 15-39/64"Chain: Nickle Plated
Hoist Lift: 5 ft.Hoist Mount: Hook Mounted - No Trolley
Item: Lever Chain HoistBrake: Weston Style Load Brake with Slip Clutch
Lever Length: 16-7/8"Standards: ANSI/ASME B30.21
Hoist Overload Protection: YesManufacturers Warranty Length: 1 yr.
Pull to Lift Rated Load: 69 lb.Load Capacity: 6000 lb.
Finish: PaintedCountry of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 6000 lb., Hoist Lift 5 ft., Hook Opening 1-1/2 In., Min. Between Hooks 15-39/64 In., Pull to Lift Rated Load 69 lb., Lever Length 16-7/8 In., Brake Weston Style Load Brake with Slip Clutch, Reeving 1, Chain Nickle Plated, Chain Length 6 ft., Finish Painted, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection Yes, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Reviews