Mini Chain Hoist, 500 lb., Lift 10 ft.

HARRINGTON| Zoro #: G0496903| Mfr #: CX003-10

$278.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496903 Mfr #: CX003-10
Includes: Over Load LimiterStandards: ANSI/ASME B30.16
Hook Opening: 13/16"Pull to Lift Rated Load: 33 lb.
Hoist Lift: 10 ft.Manufacturers Warranty Length: 2 YEARS
Hoist Overload Protection: YesBrake: Weston Style Brake
Min. Between Hooks: 8-1/2"Item: Manual Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyLoad Capacity: 500 lb.
Housing Width: 3-5/16"Housing Depth: 3-5/16"
Housing Length: 3-7/16"Country of Origin (subject to change): Japan

Product Description

Manual Chain Hoist, Load Capacity 500 lb., Hoist Lift 10 ft., Hook Opening 13/16 In., Min. Between Hooks 8-1/2 In., Housing Length 3-7/16 In., Housing Width 3-5/16 In., Housing Depth 3-5/16 In., Pull to Lift Rated Load 33 lb., Brake Weston Style Brake, Standards ANSI/ASME B30.16, Includes Over Load Limiter, Hoist Overload Protection Yes, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.