Puller, Lever, Mini, Cap 1000Lb

HARRINGTON| Zoro #: G1224395| Mfr #: LX005-5

$287.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224395 Mfr #: LX005-5
Manufacturers Warranty Length: 1 yr.Brake: Weston Style Load Brake
Item: Lever Chain HoistStandards: ANSI/ASME B30.21
Hoist Mount: Hook Mounted - No TrolleyIncludes: Safety Latch Hooks
Chain Length: 6 ft.Chain: Manganese
Finish: Electrostatic EnamelHook Opening: 1"
Reeving: 1Load Capacity: 1000 lb.
Pull to Lift Rated Load: 62 lb.Min. Between Hooks: 9-3/4"
Lever Length: 7-1/8"Hoist Overload Protection: No
Hoist Lift: 5 ft.Country of Origin (subject to change): Japan

Product Description

Lever Chain Hoist, Load Capacity 1000 lb., Hoist Lift 5 ft., Hook Opening 1 In., Min. Between Hooks 9-3/4 In., Pull to Lift Rated Load 62 lb., Lever Length 7-1/8 In., Brake Weston Style Load Brake, Reeving 1, Chain Manganese, Chain Length 6 ft., Finish Electrostatic Enamel, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Manufacturers Warranty Length 1 yr., Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.