BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flow Gauge Reg, Cylinder, CO2, CGA-320

HARRIS| Zoro #: G1962642| Mfr #: 301-CD60-320

$131.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelRegulator Capacity: Light to Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962642 Mfr #: 301-CD60-320
Body Material: SteelRegulator Capacity: Light to Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 0 to 4000 psi
Gauge Size: 2"Includes: 0 to 60 Cubic Feet per Hour
Inlet Connection: CGA-320Stages: Single
Outlet Connection: 5/8"-18 F RHDelivery: 0 to 60 scfh
Item: Flow Gauge RegulatorCoefficient of Volume: 0.080
Series: 301Delivery Pressure Range: 0 to 60 psi
Standards: UL Listed; CGA E-4Gauges Delivery Pressure: 0 to 70 scfh
Gas Service: Carbon DioxideCountry of Origin (subject to change): United States

Description

Flow Gauge Regulator, Regulator Supply Type Cylinder, Gas Service Carbon Dioxide, Stages Single, Series 301, Inlet Connection CGA-320, Outlet Connection 5/8-18 RH Female, Regulator Capacity Light to Heavy Duty, Gauges Delivery Pressure 0 to 70 scfh, Delivery Pressure Range 0 to 60 psi, Gauge Size 2 In., Supply Pressure Gauge 0 to 4000 psi, Body Material Steel, Delivery 0 to 60 scfh, Coefficient of Volume 0.08, Includes 0 to 60 Cubic Feet per Hour, Standards UL Listed; CGA E-4

Reviews