Hazard Marking Tape, Roll, 3In W, 180 ft. L

HARRIS| Zoro #: G2376875| Mfr #: 8A384

$10.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376875 Mfr #: 8A384
Adhesion Strength: 18 oz./in.Diameter: 3"
Standards: OSHA 1910.144Die Cut Shape: Continuous Roll
Glow-in-the-Dark: NoLegend: No Legend
Retroreflective Grade: Not RetroreflectiveRoll Length: 180 ft.
Material: VinylTape Format: Continuous Roll
Item: Safety Warning TapePattern: Solid
Safety Tape Color: RedThickness: 5 mil
Width: 3"Performance Temp.: up to 140 Degrees F
Country of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, Red, Width 3 In., Roll Length 180 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. up to 140 Degrees F, Glow-in-the-Dark No

Product Reviews

Save 15%. Sign up for Z-mail.