Hazard Marking Tape, Roll, 4In W, 180 ft. L

VALUE BRAND| Zoro #: G1376295| Mfr #: 3JPV3

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376295 Mfr #: 3JPV3
Material: VinylDie Cut Shape: Continuous Roll
Legend: No legendItem: Safety Warning Tape
Diameter: 3"Roll Length: 180 ft.
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: NoAdhesion Strength: 18 oz./in.
Pattern: SolidStandards: OSHA 1910.144
Safety Tape Color: GreenThickness: 0.005"
Width: 4"Country of Origin (subject to change): Multiple

Product Description

Safety Warning Tape, Pattern Solid, Green, Width 4 In., Roll Length 180 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.005 In., Glow-in-the-Dark No
Save 15%. Sign up for Z-mail.