Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 7/8 In. H, 2-7/8 In. W, PK500

  • Zoro #: G4847936
  • Mfr #: LB132292
$19.05 5% off
$18.00 ($0.04/unit)
  • Self-Adhesive: Yes
  • Header: Caution
  • Height: 7/8 in
See full product details
Orders over $75 ship free.

Harris Industries #LB132292 Specifications

  • Zoro #: G4847936
  • Mfr #: LB132292
Self-Adhesive: Yes Header: Caution
Height: 7/8 in Material: vinyl
Header Background Color: Black Legend Color: black
Header Legend Color: Yellow Legend/Background Color: Yellow/Black
Width: 2 7/8 in Subject Matter: Biohazard
Item: Label Metal Detectable: No
Language: English Legend Style: Symbol and Text
Background Color: Yellow Legend: Cancer Agent
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Language English, Legend Cancer Agent, Header Caution, Material Vinyl, Height 7/8 In., Width 2-7/8 In., Legend Color Black, Background Color Yellow, Legend Style Symbol and Text, Package Quantity 500

Reviews of Harris Industries #LB132292