Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 7/8 In. H, 7/8 In. W, PK500

  • Zoro #: G4841995
  • Mfr #: LB132323
$18.09 6% off
$17.00 ($0.03/unit)
  • Legend: Cancer Hazard
  • Self-Adhesive: Yes
  • Subject Matter: Biohazard
See full product details
Orders over $75 ship free.

Harris Industries #LB132323 Specifications

  • Zoro #: G4841995
  • Mfr #: LB132323
Legend: Cancer Hazard Self-Adhesive: Yes
Subject Matter: Biohazard Metal Detectable: No
Shape: Square Language: English
Legend Color: Yellow Background Color: Black, Yellow
Material: vinyl Width: 7/8 in
Legend/Background Color: Yellow/Black Item: Label
Legend Style: Text Height: 7/8 in
Header: No Header Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Language English, Legend Cancer Hazard, Header No Header, Material Vinyl, Height 7/8 In., Width 7/8 In., Legend Color Yellow, Background Color Black, Yellow, Legend Style Text, Shape Square, Package Quantity 500

Reviews of Harris Industries #LB132323