Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 7/8 In. W, 7/8 In. H, PK500

  • Zoro #: G4848085
  • Mfr #: LB132328
$18.09 ($0.04/unit)
  • Shape: Rectangle
  • Item: Label
  • Legend Style: Text and Symbol
See full product details
Orders over $75 ship free.

Harris Industries #LB132328 Specifications

  • Zoro #: G4848085
  • Mfr #: LB132328
Shape: Rectangle Item: Label
Legend Style: Text and Symbol Background Color: Red
Header: No Header Self-Adhesive: Yes
Width: 7/8 in Subject Matter: Chemical/Hazardous
Material: vinyl Height: 7/8 in
Legend/Background Color: White/Red Language: English
Legend Color: White Legend: Flammable Gas
Thickness: 0.003 in Indoor/Outdoor Usage: Indoor Only
Write on Surface: Yes Metal Detectable: No
UV Resistant: No Standards: OSHA
Number of Printed Sides: 1 Sign Legend Text Color: red
Printed Language: English Diameter: 3 in
Adhesive Style: Permanent Average Outdoor Durability: 1 yr
Sign Legend: Flammable Gas Sign Material: Paper
Protective Coating: No Protective Coating Sign Header Background Color: White
Minimum Service Temperature: -20 Degrees F Chemical Resistant: No
Sign Shape: Square Retroreflective Grade: Not Retroreflective
Abrasion Resistant: Yes Maximum Service Temperature: 200 Degrees F
Anti-Slip Surface: No Sign Header Style: Text
Corrosion Resistant: No Sign Mounting Style: Adhesive
Mirror Print: No Material Special Properties: Write-On Surface
Glow In The Dark: No Graffiti Resistant: No
Mounting Pattern: No Mounting Holes ANSI 969 Compliant: No
Adhesive Type: Acrylic Outdoor Life Expectancy: Not Rated
Sign Legend Style: Symbol and Text Depth: 1 1/8 in
Sign Header Text Color: Red Minimum Application Temperature: 20 Degrees F
Sign Header: No Header Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Flammable Gas, Sign Legend Style Symbol and Text, Package Quantity 500

Reviews of Harris Industries #LB132328