BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Reg, Liquid Cylinder, Ar, N, CGA-580

HARRIS| Zoro #: G2333791| Mfr #: 330-500-580

$377.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stages: SingleDelivery Pressure Range: 0 to 500 psiMax. Inlet Pressure: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333791 Mfr #: 330-500-580
Stages: SingleDelivery Pressure Range: 0 to 500 psi
Max. Inlet Pressure: 3000 psiGauges Delivery Pressure: 600 psig
Gauge Size: 2-1/2"Item: Gas Regulator
Outlet Connection: 1/4" NPTStandards: UL Listed; CGA E-4
Diaphragm Material: Stainless SteelRegulator Capacity: Heavy Duty
Regulator Supply Type: Liquid CylinderSeries: 330
Coefficient of Volume: 0.370Gas Service: Argon, Nitrogen
Overall Length: 6-1/8"Inlet Connection: CGA-580
Body Material: BrassApplication: High Pressure Cylinders
Body Dia.: 2.750"Country of Origin (subject to change): United States

Description

Argon/Nitrogen Regulator, Pressure 0-500 PSI, Inlet Gauge 0-600 PSI, CGA Connection Inlet 580, Single Stage, Liquid Cylinder

Reviews