KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Acetylene, CGA-300

HARRIS| Zoro #: G1797223| Mfr #: 25-15C-300

$99.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 25GX
Diaphragm Material: Fiber Reinforced Neoprene
Max. Inlet Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797223 Mfr #: 25-15C-300
Series: 25GXDiaphragm Material: Fiber Reinforced Neoprene
Max. Inlet Pressure: 500 psiBody Material: Forged Brass
Overall Length: 6-1/2"Inlet Connection: CGA-300
Regulator Supply Type: CylinderStages: Single
Body Dia.: 2.750"Coefficient of Volume: 0.170
Outlet Connection: 9/16"-18 LHGauges Delivery Pressure: 30 psi
Item: Gas RegulatorApplication: Heavy Duty, Large, Strong Regulator for the Professionals
Supply Pressure Gauge: 400 psiDelivery Pressure Range: 0 to 15 psi
Gas Service: AcetyleneGauge Size: 2-1/2"
Regulator Capacity: Medium to Heavy DutyStandards: UL Listed; CGA E-4
Country of Origin (subject to change): United States

Description

Regulator, Single Stage Cylinder, Medium Duty, Cylinder Gas Acetylene, CGA Connection Inlet 300, CGA Connection Outlet 9/16 In.-18 (M) LH, Delivery Pressure Range 0 to 15 psi, Gauges Delivery Pressure 30, Inlet Gauge 400 psi, Gauge Size 2.5, Body Dia. 2.75 In., Overall Length 6.5 In.

Reviews